PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Ball Knob, 8-32 Thread Size, 1/3"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G1196072| Mfr #: 3FKL9

$1.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: BallMaterial: SteelBase Dia. (In.): 0.375
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1196072 Mfr #: 3FKL9
Style: BallMaterial: Steel
Base Dia. (In.): 0.375Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro Plastic,Steel Zinc Insert
Diameter: 0.75"Item: Ball Knob
Finish: Zinc YellowLength: 0.75"
Thread Size: 8-32Standards: -
Tap Type (In.): BlindCountry of Origin (subject to change): Multiple

Description

Ball Knob, Length 3/4 In, Thread Size 8-32 Thread Size, Dia 3/4 In, Tap Type Blind In, Base Dia 3/8 In, Knob Type Black Polypro Plastic,Steel Zinc Insert, Ball Style, Steel, Zinc Yellow

Reviews