Ball Knob, 7/8 In, 1/4-20, 1 In

INNOVATIVE COMPONENTS| Zoro #: G0420865| Mfr #: 3FKN3

$0.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0420865 Mfr #: 3FKN3
Tap Type (In.): BlindKnob Type: Black Polypro Plastic, Steel Zinc Locknut
Item: Ball KnobLength: 0.875"
Base Dia. (In.): 0.625Style: Ball
Material: steelFinish: zinc plated
Diameter: 1.00"Thread Size: 1/4-20
Country of Origin (subject to change): Multiple

Product Description

Ball Knob, Length 7/8 In, Thread Size 1/4-20 Thread Size, Dia 1 In, Tap Type Blind In, Base Dia 5/8 In, Knob Type Black Polypro Plastic,Steel Zinc Locknut, Ball Style, Steel, Zinc Plated

Product Reviews

Save 15%. Sign up for Z-mail.