Ball Knob, 5/16-18 Thread Size, 0.875"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G0285756| Mfr #: 3FKN5

$0.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: BallMaterial: SteelBase Dia. (In.): 0.625
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0285756 Mfr #: 3FKN5
Style: BallMaterial: Steel
Base Dia. (In.): 0.625Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro Plastic,Steel Zinc Locknut
Diameter: 1.00"Item: Ball Knob
Finish: zinc platedLength: 0.875"
Thread Size: 5/16-18Standards: -
Tap Type (In.): BlindCountry of Origin (subject to change): Multiple

Description

Ball Knob, Length 7/8 In, Thread Size 5/16-18 Thread Size, Dia 1 In, Tap Type Blind In, Base Dia 5/8 In, Knob Type Black Polypro Plastic,Steel Zinc Locknut, Ball Style, Steel, Zinc Plated

Reviews