Btn Handle Lock Pin w/Ring, 1-1/2, 5/16, SS

INNOVATIVE COMPONENTS| Zoro #: G2379711| Mfr #: 5REL8

$28.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: PlainKnob Type: Positive Locking PinGrip Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2379711 Mfr #: 5REL8
Finish: PlainKnob Type: Positive Locking Pin
Grip Length: 1-1/2"Item: Ball Lock Pin
Material: 17-4 Stainless SteelStyle: Button Handle
Pin Dia.: 5/16"Country of Origin (subject to change): Taiwan, Province of China

Description

Button Handle Lock Pin w/Ring, Button Handle Style, 17-4 Stainless Steel, Plain

Reviews