HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Btn Handle Lock Pin w/Ring, 2-1/2, 1/2, SS

INNOVATIVE COMPONENTS| Zoro #: G0305803| Mfr #: 5REN9

$55.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: Plain
Knob Type: Positive Locking Pin
Grip Length: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0305803 Mfr #: 5REN9
Finish: PlainKnob Type: Positive Locking Pin
Grip Length: 2-1/2"Item: Ball Lock Pin
Material: 17-4 Stainless SteelStyle: Button Handle
Pin Dia.: 1/2"Country of Origin (subject to change): Taiwan, Province of China

Description

Button Handle Lock Pin w/Ring, Button Handle Style, 17-4 Stainless Steel, Plain

Reviews