SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Button Handle Lock Pin w/Ring, 1, 3/8, SS

INNOVATIVE COMPONENTS| Zoro #: G0513825| Mfr #: 5REN1

$27.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: PlainKnob Type: Positive Locking PinGrip Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0513825 Mfr #: 5REN1
Finish: PlainKnob Type: Positive Locking Pin
Grip Length: 1"Item: Ball Lock Pin
Material: 17-4 Stainless SteelStyle: Button Handle
Pin Dia.: 3/8"Country of Origin (subject to change): Taiwan, Province of China

Description

Button Handle Lock Pin w/Ring, Button Handle Style, 17-4 Stainless Steel, Plain

Reviews