SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Button Handle Lock Pin w/Ring, 1/2, 1/4, SS

INNOVATIVE COMPONENTS| Zoro #: G1294693| Mfr #: 5REL3

$22.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: PlainKnob Type: Positive Locking PinItem: Ball Lock Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1294693 Mfr #: 5REL3
Finish: PlainKnob Type: Positive Locking Pin
Item: Ball Lock PinMaterial: 17-4 Stainless Steel
Grip Length: 1/2"Style: Button Handle
Pin Dia.: 1/4"Country of Origin (subject to change): Taiwan, Province of China

Description

Button Handle Lock Pin w/Ring, Button Handle Style, 17-4 Stainless Steel, Plain

Reviews