Button Handle Lock Pin w/Ring, 2, 1/2, SS

INNOVATIVE COMPONENTS| Zoro #: G1137726| Mfr #: 5REN8

$50.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Grip Length: 2"
Item: Ball Lock Pin
Material: 17-4 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1137726 Mfr #: 5REN8
Grip Length: 2"Item: Ball Lock Pin
Material: 17-4 Stainless SteelKnob Type: Positive Locking Pin
Style: Button HandleFinish: Plain
Pin Dia.: 1/2"Country of Origin (subject to change): Taiwan, Province of China

Description

Button Handle Lock Pin w/Ring, Button Handle Style, 17-4 Stainless Steel, Plain

Reviews