PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Button Handle Lock Pin w/Ring, 2, 1/4, SS

INNOVATIVE COMPONENTS| Zoro #: G1277814| Mfr #: 5REL6

$25.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: PlainKnob Type: Positive Locking PinGrip Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1277814 Mfr #: 5REL6
Finish: PlainKnob Type: Positive Locking Pin
Grip Length: 2"Item: Ball Lock Pin
Material: 17-4 Stainless SteelStyle: Button Handle
Pin Dia.: 1/4"Country of Origin (subject to change): Taiwan, Province of China

Description

Button Handle Lock Pin w/Ring, Button Handle Style, 17-4 Stainless Steel, Plain

Reviews