Button Handle Lock Pin w/Ring, 2, 3/8, SS

INNOVATIVE COMPONENTS| Zoro #: G1801073| Mfr #: 5REN3

$32.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 17-4 Stainless SteelItem: Ball Lock PinKnob Type: Positive Locking Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1801073 Mfr #: 5REN3
Material: 17-4 Stainless SteelItem: Ball Lock Pin
Knob Type: Positive Locking PinGrip Length: 2"
Pin Dia.: 3/8"Finish: Plain
Style: Button HandleCountry of Origin (subject to change): Taiwan, Province of China

Description

Button Handle Lock Pin w/Ring, Button Handle Style, 17-4 Stainless Steel, Plain

Reviews