SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Button Handle Lock Pin w/Ring, 2, 5/16, SS

INNOVATIVE COMPONENTS| Zoro #: G0590685| Mfr #: 5REL9

$32.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 17-4 Stainless SteelItem: Ball Lock PinKnob Type: Positive Locking Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0590685 Mfr #: 5REL9
Material: 17-4 Stainless SteelItem: Ball Lock Pin
Knob Type: Positive Locking PinGrip Length: 2"
Pin Dia.: 5/16"Finish: Plain
Style: Button HandleCountry of Origin (subject to change): Taiwan, Province of China

Description

Button Handle Lock Pin w/Ring, Button Handle Style, 17-4 Stainless Steel, Plain

Reviews