Button Handle Lock Pin w/Ring, 3, 1/2, SS

INNOVATIVE COMPONENTS| Zoro #: G2200326| Mfr #: 5REP0

$46.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip Length: 3"
Item: Ball Lock Pin
Material: 17-4 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2200326 Mfr #: 5REP0
Grip Length: 3"Item: Ball Lock Pin
Material: 17-4 Stainless SteelKnob Type: Positive Locking Pin
Style: Button HandleFinish: Plain
Pin Dia.: 1/2"Country of Origin (subject to change): Taiwan, Province of China

Description

Button Handle Lock Pin w/Ring, Button Handle Style, 17-4 Stainless Steel, Plain

Reviews