Button Handle Lock Pin w/Ring, 3, 3/8, SS

INNOVATIVE COMPONENTS| Zoro #: G1512935| Mfr #: 5REN5

$42.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Plain
Knob Type: Positive Locking Pin
Grip Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1512935 Mfr #: 5REN5
Finish: PlainKnob Type: Positive Locking Pin
Grip Length: 3"Item: Ball Lock Pin
Material: 17-4 Stainless SteelStyle: Button Handle
Pin Dia.: 3/8"Country of Origin (subject to change): Taiwan, Province of China

Description

Button Handle Lock Pin w/Ring, Button Handle Style, 17-4 Stainless Steel, Plain

Reviews