Innovative Components
Button Handle Lock Pin w/Ring, 4, 1/2, SS
Mfr # GL8X4000B----X0
Zoro # G1122895
$54.59
4% off
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Button Handle
- Grip Length 4 in
- Pin Dia. 1/2 in
- Knob Type Positive Locking Pin
- Material 17-4 Stainless Steel
Explore More Products
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2-1/2, 5/16, SS GL5X2500T----X0
- INNOVATIVE COMPONENTS Plastic Knob Plunger, 0.63 In, 3/8-16, 0.28 GP6C--SK3----21
- INNOVATIVE COMPONENTS Btn Handle Lock Pin w/Ring, 1-1/2, 3/8, SS GL6X1500B----X0
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2, 1/4, 1-13/16 In Alum GL4X2000T----01
- INNOVATIVE COMPONENTS Btn Handle Lock Pin w/Ring, 1-1/2, 1/4, SS GL4X1500B----X0
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2, 5/16, SS GL5X2000T----X0
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 2, 1/4, SS GL4X2000B----X0
- INNOVATIVE COMPONENTS Lock Pin, Ring, 3 In, 1/2 GL8X3000R----X0
- INNOVATIVE COMPONENTS Lock Pin, Ring, 2 In, 3/8 GL6X2000R----X0
- J.W. WINCO GN608.5-6-14 Indexing Plunger, Non Lock-out 6W14L89
- TE-CO Ball Plunger, PK 10 69204X01
- Innovative Components Detent, Lock, Pop And Plunger Pins