DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Detent Pin, 1.38 In Ball, 3/8 In, 2 1/8

INNOVATIVE COMPONENTS| Zoro #: G0557986| Mfr #: 3JDD8

$6.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: zinc plated
Knob Type: Black Polypro Plastic
Grip Length: 2-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0557986 Mfr #: 3JDD8
Finish: zinc platedKnob Type: Black Polypro Plastic
Grip Length: 2-1/8"Item: Detent Pin
Material: Low carbon steelStyle: Knob
Pin Dia.: 3/8"Country of Origin (subject to change): Multiple

Description

Knob Detent Pin, Grip Length 2 1/8 In, Pin Dia 3/8 In, Knob Type Black Polypro Plastic,Detent Pin, 1.38 In Ball Knob Style, Low Carbon Steel, Zinc Plated

Reviews