KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Detent Pin, 1.38 In Ball, 3/8 In, 3 1/8

INNOVATIVE COMPONENTS| Zoro #: G0371813| Mfr #: 3JDE2

$7.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Detent Pin
Knob Type: Black Polypro Plastic
Pin Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0371813 Mfr #: 3JDE2
Item: Detent PinKnob Type: Black Polypro Plastic
Pin Dia.: 3/8"Finish: zinc plated
Style: KnobMaterial: Low carbon steel
Grip Length: 3-1/8"Country of Origin (subject to change): Multiple

Description

Knob Detent Pin, Grip Length 3 1/8 In, Pin Dia 3/8 In, Knob Type Black Polypro Plastic,Detent Pin, 1.38 In Ball Knob Style, Low Carbon Steel, Zinc Plated

Reviews