DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Detent Pin, 1.38 In Ball Knob, 1/4 In, 2 In

INNOVATIVE COMPONENTS| Zoro #: G1891041| Mfr #: 3JDC5

$6.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: zinc plated
Knob Type: Black Polypro Plastic
Grip Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1891041 Mfr #: 3JDC5
Finish: zinc platedKnob Type: Black Polypro Plastic
Grip Length: 2"Item: Detent Pin
Material: Low carbon steelStyle: Knob
Pin Dia.: 1/4"Country of Origin (subject to change): Multiple

Description

Knob Detent Pin, Grip Length 2 In, Pin Dia 1/4 In, Knob Type Black Polypro Plastic,Detent Pin, 1.38 InBall Knob Style, Low Carbon Steel, Zinc Plated

Reviews