KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Detent Pin, 1.38 In Ball Knob, 1/4 In, 3 In

INNOVATIVE COMPONENTS| Zoro #: G2240287| Mfr #: 3JDD1

$5.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip Length: 3"
Item: Detent Pin
Material: Low carbon steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2240287 Mfr #: 3JDD1
Grip Length: 3"Item: Detent Pin
Material: Low carbon steelKnob Type: Black Polypro Plastic
Style: KnobFinish: zinc plated
Pin Dia.: 1/4"Country of Origin (subject to change): Multiple

Description

Knob Detent Pin, Grip Length 3 In, Pin Dia 1/4 In, Knob Type Black Polypro Plastic,Detent Pin, 1.38 In Ball Knob Style, Low Carbon Steel, Zinc Plated

Reviews