KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Detent Pin, 1.38 In Ball Knob, 1/4 In, 4 In

INNOVATIVE COMPONENTS| Zoro #: G0344233| Mfr #: 3JDD4

$5.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip Length: 4"
Item: Detent Pin
Material: Low carbon steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0344233 Mfr #: 3JDD4
Grip Length: 4"Item: Detent Pin
Material: Low carbon steelKnob Type: Black Polypro Plastic
Style: KnobFinish: zinc plated
Pin Dia.: 1/4"Country of Origin (subject to change): Multiple

Description

Knob Detent Pin, Grip Length 4 In, Pin Dia 1/4 In, Knob Type Black Polypro Plastic,Detent Pin, 1.38 In Ball Knob Style, Low Carbon Steel, Zinc Plated

Reviews