Detent Pin, 2 In T Knob, 1/4 In, 1 1/2 In

INNOVATIVE COMPONENTS| Zoro #: G0668184| Mfr #: 3JDC3

$4.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Detent Pin
Knob Type: Black Polypro Plastic
Pin Dia.: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0668184 Mfr #: 3JDC3
Item: Detent PinKnob Type: Black Polypro Plastic
Pin Dia.: 1/4"Finish: zinc plated
Style: KnobMaterial: Low carbon steel
Grip Length: 1-1/2"Country of Origin (subject to change): Multiple

Description

Knob Detent Pin, Grip Length 1 1/2 In, Pin Dia 1/4 In, Knob Type Black Polypro Plastic,Detent Pin, 2.00 InT Knob Style, Low Carbon Steel, Zinc Plated

Reviews