Detent Pin, 2 In T Knob, 1/4 In, 1 3/4 In

INNOVATIVE COMPONENTS| Zoro #: G1621785| Mfr #: 3JDC4

$4.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: zinc plated
Knob Type: Black Polypro Plastic
Grip Length: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1621785 Mfr #: 3JDC4
Finish: zinc platedKnob Type: Black Polypro Plastic
Grip Length: 1-3/4"Item: Detent Pin
Material: Low carbon steelStyle: Knob
Pin Dia.: 1/4"Country of Origin (subject to change): Multiple

Description

Knob Detent Pin, Grip Length 1 3/4 In, Pin Dia 1/4 In, Knob Type Black Polypro Plastic,Detent Pin, 2.00 InT Knob Style, Low Carbon Steel, Zinc Plated

Reviews