DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Detent Pin, 2 In T Knob, 1/4 In, 2 1/2 In

INNOVATIVE COMPONENTS| Zoro #: G2419532| Mfr #: 3JDC7

$4.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: zinc plated
Knob Type: Black Polypro Plastic
Grip Length: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2419532 Mfr #: 3JDC7
Finish: zinc platedKnob Type: Black Polypro Plastic
Grip Length: 2-1/2"Item: Detent Pin
Material: Low carbon steelStyle: Knob
Pin Dia.: 1/4"Country of Origin (subject to change): Multiple

Description

Knob Detent Pin, Grip Length 2 1/2 In, Pin Dia 1/4 In, Knob Type Black Polypro Plastic,Detent Pin, 2.00 In T Knob Style, Low Carbon Steel, Zinc Plated

Reviews