KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Detent Pin, 2 In T Knob, 1/4 In, 2 3/4 In

INNOVATIVE COMPONENTS| Zoro #: G2325705| Mfr #: 3JDC8

$4.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Detent Pin
Knob Type: Black Polypro Plastic
Pin Dia.: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2325705 Mfr #: 3JDC8
Item: Detent PinKnob Type: Black Polypro Plastic
Pin Dia.: 1/4"Finish: zinc plated
Style: KnobMaterial: Low carbon steel
Grip Length: 2-3/4"Country of Origin (subject to change): Multiple

Description

Knob Detent Pin, Grip Length 2 3/4 In, Pin Dia 1/4 In, Knob Type Black Polypro Plastic,Detent Pin, 2.00 In T Knob Style, Low Carbon Steel, Zinc Plated

Reviews