SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Detent Pin, 2 In T Knob, 1/4 In, 3 3/4 In

INNOVATIVE COMPONENTS| Zoro #: G2116195| Mfr #: 3JDD3

$5.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Detent PinFinish: zinc platedMaterial: Low carbon steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2116195 Mfr #: 3JDD3
Item: Detent PinFinish: zinc plated
Material: Low carbon steelPin Dia.: 1/4"
Grip Length: 3-3/4"Style: Knob
Knob Type: Black Polypro PlasticCountry of Origin (subject to change): Multiple

Description

Knob Detent Pin, Grip Length 3 3/4 In, Pin Dia 1/4 In, Knob Type Black Polypro Plastic,Detent Pin, 2.00 In T Knob Style, Low Carbon Steel, Zinc Plated

Reviews