Detent Pin, 2 In T Knob, 3/8 In, 1 1/2 In

INNOVATIVE COMPONENTS| Zoro #: G0280646| Mfr #: 3JDD6

$5.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: zinc plated
Knob Type: Black Polypro Plastic
Grip Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0280646 Mfr #: 3JDD6
Finish: zinc platedKnob Type: Black Polypro Plastic
Grip Length: 1-1/2"Item: Detent Pin
Material: Low carbon steelStyle: Knob
Pin Dia.: 3/8"Country of Origin (subject to change): Multiple

Description

Knob Detent Pin, Grip Length 1 1/2 In, Pin Dia 3/8 In, Knob Type Black Polypro Plastic,Detent Pin, 2.00 In T Knob Style, Low Carbon Steel, Zinc Plated

Reviews