KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Detent Pin, 2 In T Knob, 3/8 In, 2 1/2 In

INNOVATIVE COMPONENTS| Zoro #: G1917483| Mfr #: 3JDE1

$5.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip Length: 2-1/2"
Item: Detent Pin
Material: Low carbon steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1917483 Mfr #: 3JDE1
Grip Length: 2-1/2"Item: Detent Pin
Material: Low carbon steelKnob Type: Black Polypro Plastic
Style: KnobFinish: zinc plated
Pin Dia.: 3/8"Country of Origin (subject to change): Multiple

Description

Knob Detent Pin, Grip Length 2 1/2 In, Pin Dia 3/8 In, Knob Type Black Polypro Plastic,Detent Pin, 2.00 In T Knob Style, Low Carbon Steel, Zinc Plated

Reviews