HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Detent Pin, 2.00 In T Knob, 1/4 In, 3 In

INNOVATIVE COMPONENTS| Zoro #: G1625075| Mfr #: 3JDC9

$4.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: zinc plated
Knob Type: Black Polypro Plastic
Grip Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1625075 Mfr #: 3JDC9
Finish: zinc platedKnob Type: Black Polypro Plastic
Grip Length: 3"Item: Detent Pin
Material: Low carbon steelStyle: Knob
Pin Dia.: 1/4"Country of Origin (subject to change): Multiple

Description

Knob Detent Pin, Grip Length 3 In, Pin Dia 1/4 In, Knob Type Black Polypro Plastic,Detent Pin, 2.00 In T Knob Style, Low Carbon Steel, Zinc Plated

Reviews