SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Detent Pin, 2.25 In Rd T, 1/4 In, 2 In

INNOVATIVE COMPONENTS| Zoro #: G1856933| Mfr #: 3JDC6

$10.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Detent PinFinish: zinc platedMaterial: Low carbon steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1856933 Mfr #: 3JDC6
Item: Detent PinFinish: zinc plated
Material: Low carbon steelPin Dia.: 1/4"
Grip Length: 2"Style: Knob
Knob Type: Black Polypro Plastic, Coiled LanyardCountry of Origin (subject to change): Multiple

Description

Knob Detent Pin, Grip Length 2 In, Pin Dia 1/4 In, Knob Type Black Polypro Plastic,Detent Pin,Coiled Lanyard, 2.25 In Rounded T Style, Low Carbon Steel, Zinc Plated

Reviews