SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Detent Pin, 2.25 In Rd T, 1/4 In, 3 In

INNOVATIVE COMPONENTS| Zoro #: G2142077| Mfr #: 3JDD2

$7.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Low carbon steelPin Dia.: 1/4"Grip Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2142077 Mfr #: 3JDD2
Material: Low carbon steelPin Dia.: 1/4"
Grip Length: 3"Finish: zinc plated
Knob Type: Black Polypro Plastic, Coiled LanyardStyle: Knob
Item: Detent PinCountry of Origin (subject to change): Multiple

Description

Knob Detent Pin, Grip Length 3 In, Pin Dia 1/4 In, Knob Type Black Polypro Plastic,Detent Pin,Coiled Lanyard, 2.25 In Rounded T Style, Low Carbon Steel, Zinc Plated

Reviews