SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Detent Pin, 2.25 In Rd T, 1/4 In, 4 In

INNOVATIVE COMPONENTS| Zoro #: G0893751| Mfr #: 3JDD5

$10.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Detent PinFinish: zinc platedMaterial: Low carbon steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0893751 Mfr #: 3JDD5
Item: Detent PinFinish: zinc plated
Material: Low carbon steelPin Dia.: 1/4"
Grip Length: 4"Style: Knob
Knob Type: Black Polypro Plastic, Coiled LanyardCountry of Origin (subject to change): Multiple

Description

Knob Detent Pin, Grip Length 4 In, Pin Dia 1/4 In, Knob Type Black Polypro Plastic,Detent Pin,Coiled Lanyard, 2.25 In Rounded T Style, Low Carbon Steel, Zinc Plated

Reviews