SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Detent Pin, 2.25 In Rd T, 3/8 In, 2 1/8 In

INNOVATIVE COMPONENTS| Zoro #: G0887056| Mfr #: 3JDD9

$11.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Detent PinFinish: zinc platedMaterial: Low carbon steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0887056 Mfr #: 3JDD9
Item: Detent PinFinish: zinc plated
Material: Low carbon steelPin Dia.: 3/8"
Grip Length: 2-1/8"Style: Knob
Knob Type: Black Polypro Plastic, Coiled LanyardCountry of Origin (subject to change): Multiple

Description

Knob Detent Pin, Grip Length 2 1/8 In, Pin Dia 3/8 In, Knob Type Black Polypro Plastic,Detent Pin,Coiled Lanyard, 2.25 In Rounded T Style, Low Carbon Steel, Zinc Plated

Reviews