KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fluted Knob with Screw, 1/4-20 Thread Size, 1.00"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G1273246| Mfr #: 3GDV7

$2.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Fluted Knob
Material: steel
Screw Length: 1.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1273246 Mfr #: 3GDV7
Item: Fluted KnobMaterial: steel
Screw Length: 1.00"Diameter: 1.75"
Knob Type: Black Polypro Plastic, Steel Zinc InsertStyle: Fluted w/Screw
Thread Size: 1/4-20Length: 0.875"
Finish: zinc platedBase Dia. (In.): 1.25
Country of Origin (subject to change): Multiple

Description

Fluted Knob, Screw Length 1 In, Length 7/8 In, Thread Size 1/4-20 In, Knob Type Black Polypro Plastic, Steel Zinc Insert, Fluted w/Screw Style, Steel, Zinc Plated

Reviews