KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fluted Knob with Screw, 3/8-16 Thread Size, 1.00"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G1415985| Mfr #: 3GDW8

$2.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 3/8-16
Length: 0.875"
Diameter: 1.75"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1415985 Mfr #: 3GDW8
Thread Size: 3/8-16Length: 0.875"
Diameter: 1.75"Style: Fluted w/Screw
Item: Fluted KnobFinish: zinc plated
Knob Type: Black Polypro Plastic, Steel Zinc InsertBase Dia. (In.): 1.25
Material: steelScrew Length: 1.00"
Country of Origin (subject to change): Multiple

Description

Fluted Knob, Screw Length 1 In, Length 7/8 In, Thread Size 3/8-16 In, Knob Type Black Polypro Plastic, Steel Zinc Insert, Fluted w/Screw Style, Steel, Zinc Plated

Reviews