Fluted Knob with Screw, 1/4-20 Thread Size, 1.00"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G0550216| Mfr #: 3GDU9

$1.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Base Dia. (In.): 1.00
Screw Length: 1.00"
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0550216 Mfr #: 3GDU9
Base Dia. (In.): 1.00Screw Length: 1.00"
Material: steelDiameter: 1.375"
Thread Size: 1/4-20Finish: zinc plated
Style: Fluted w/ScrewLength: 0.50"
Knob Type: Black Polypro Plastic,Steel Zinc InsertItem: Fluted Knob
Country of Origin (subject to change): Multiple

Description

Fluted Knob, Screw Length 1 In, Length 1/2 In, Thread Size 1/4-20 In, Knob Type Black Polypro Plastic,Steel Zinc Insert, Fluted w/Screw Style, Steel, Zinc Plated

Reviews