Fluted Knob with Screw, 1/4-20 Thread Size, 1.00"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G1151857| Mfr #: 3GDX2

$2.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Fluted w/ScrewMaterial: SteelBase Dia. (In.): 1.25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1151857 Mfr #: 3GDX2
Style: Fluted w/ScrewMaterial: Steel
Base Dia. (In.): 1.25Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro Plastic, Steel Zinc Insert
Diameter: 2.375"Item: Fluted Knob
Finish: zinc platedLength: 1.25"
Screw Length: 1.00"Thread Size: 1/4-20
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Multiple

Description

Fluted Knob, Screw Length 1 In, Length 1 1/4 In, Thread Size 1/4-20 In, Knob Type Black Polypro Plastic, Steel Zinc Insert, Fluted w/Screw Style, Steel, Zinc Plated

Reviews