SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fluted Knob with Screw, 3/8-16 Thread Size, 1.00"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G1111896| Mfr #: 3GDY4

$2.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Fluted KnobFits Hand Wheel Dia. (In.): -Length: 1.25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1111896 Mfr #: 3GDY4
Item: Fluted KnobFits Hand Wheel Dia. (In.): -
Length: 1.25"Finish: zinc plated
Knob Type: Black Polypro Plastic, Steel Zinc InsertIncludes: -
Screw Length: 1.00"Material: Steel
Standards: -Thread Size: 3/8-16
Style: Fluted w/ScrewBase Dia. (In.): 1.25
Tap Type (In.): -Diameter: 2.375"
Country of Origin (subject to change): Multiple

Description

Fluted Knob, Screw Length 1 In, Length 1 1/4 In, Thread Size 3/8-16 In, Knob Type Black Polypro Plastic, Steel Zinc Insert, Fluted w/Screw Style, Steel, Zinc Plated

Reviews