PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Fluted Knob with Screw, 1/4-20 Thread Size, 1.75"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G2003687| Mfr #: 3GDV8

$3.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Fluted w/ScrewMaterial: SteelBase Dia. (In.): 1.25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2003687 Mfr #: 3GDV8
Style: Fluted w/ScrewMaterial: Steel
Base Dia. (In.): 1.25Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro Plastic, Steel Zinc Insert
Diameter: 1.75"Item: Fluted Knob
Finish: zinc platedLength: 0.875"
Screw Length: 1.75"Thread Size: 1/4-20
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Multiple

Description

Fluted Knob, Screw Length 1 3/4 In, Length 7/8 In, Thread Size 1/4-20 In, Knob Type Black Polypro Plastic, Steel Zinc Insert, Fluted w/Screw Style, Steel, Zinc Plated

Reviews