Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Fluted Knob with Screw, 5/16-18 Thread Size, 1.75"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G1733347| Mfr #: 3GDW4

$2.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Fluted KnobFits Hand Wheel Dia. (In.): -Length: 0.875"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1733347 Mfr #: 3GDW4
Item: Fluted KnobFits Hand Wheel Dia. (In.): -
Length: 0.875"Finish: zinc plated
Knob Type: Black Polypro Plastic, Steel Zinc InsertIncludes: -
Screw Length: 1.75"Material: Steel
Standards: -Thread Size: 5/16-18
Style: Fluted w/ScrewBase Dia. (In.): 1.25
Tap Type (In.): -Diameter: 1.75"
Country of Origin (subject to change): Multiple

Description

Fluted Knob, Screw Length 1 3/4 In, Length 7/8 In, Thread Size 5/16-18 In, Knob Type Black Polypro Plastic, Steel Zinc Insert, Fluted w/Screw Style, Steel, Zinc Plated

Reviews