SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fluted Knob, 5/16-18 Thread Size, 0.875"L, Blind Tap, Steel

INNOVATIVE COMPONENTS| Zoro #: G1701052| Mfr #: 3GDW6

$2.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: FlutedMaterial: SteelBase Dia. (In.): 1.25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1701052 Mfr #: 3GDW6
Style: FlutedMaterial: Steel
Base Dia. (In.): 1.25Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro Plastic, Steel Zinc Insert
Diameter: 1.75"Item: Fluted Knob
Finish: zinc platedLength: 0.875"
Thread Size: 5/16-18Standards: -
Tap Type (In.): BlindCountry of Origin (subject to change): Multiple

Description

Fluted Knob, Length 7/8 In, Thread Size 5/16-18 In, Tap Type Blind In, Knob Type Black Polypro Plastic, Steel Zinc Insert, Fluted Style, Steel, Zinc Plated

Reviews