KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fluted Knob, 3/8-16 Thread Size, 0.875"L, Thru Tap, Steel

INNOVATIVE COMPONENTS| Zoro #: G2181541| Mfr #: 3GDW9

$2.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Fluted Knob
Material: steel
Tap Type (In.): Thru
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2181541 Mfr #: 3GDW9
Item: Fluted KnobMaterial: steel
Tap Type (In.): ThruDiameter: 1.75"
Knob Type: Black Polypro Plastic, Steel Zinc InsertStyle: Fluted
Thread Size: 3/8-16Length: 0.875"
Finish: zinc platedBase Dia. (In.): 1.25
Country of Origin (subject to change): Multiple

Description

Fluted Knob, Length 7/8 In, Thread Size 3/8-16 In, Tap Type Thru In, Knob Type Black Polypro Plastic, Steel Zinc Insert, Fluted Style, Steel, Zinc Plated

Reviews