KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fluted Knob, 1/4-20 Thread Size, 1/2"L, Blind Tap, Steel

INNOVATIVE COMPONENTS| Zoro #: G0868411| Mfr #: 3GDV2

$1.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Fluted Knob
Material: steel
Tap Type (In.): Blind
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0868411 Mfr #: 3GDV2
Item: Fluted KnobMaterial: steel
Tap Type (In.): BlindDiameter: 1.375"
Knob Type: Black Polypro Plastic, Steel Zinc InsertStyle: Fluted
Thread Size: 1/4-20Length: 0.50"
Finish: zinc platedBase Dia. (In.): 1.00
Country of Origin (subject to change): Multiple

Description

Fluted Knob, Length 1/2 In, Thread Size 1/4-20 In, Tap Type Blind In, Knob Type Black Polypro Plastic, Steel Zinc Insert, Fluted Style, Steel, Zinc Plated

Reviews