KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fluted Knob, 5/16-18 Thread Size, 1/2"L, Blind Tap, Steel

INNOVATIVE COMPONENTS| Zoro #: G1074403| Mfr #: 3GDV6

$1.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Base Dia. (In.): 1.00
Material: steel
Diameter: 1.375"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1074403 Mfr #: 3GDV6
Base Dia. (In.): 1.00Material: steel
Diameter: 1.375"Thread Size: 5/16-18
Finish: zinc platedStyle: Fluted
Length: 0.50"Knob Type: Black Polypro Plastic, Steel Zinc Insert
Item: Fluted KnobTap Type (In.): Blind
Country of Origin (subject to change): Multiple

Description

Fluted Knob, Length 1/2 In, Thread Size 5/16-18 In, Tap Type Blind In, Knob Type Black Polypro Plastic, Steel Zinc Insert, Fluted Style, Steel, Zinc Plated

Reviews