PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Fluted Knob, 1/4-20 Thread Size, 1/2"L, Thru, Locking Tap, Steel

INNOVATIVE COMPONENTS| Zoro #: G1618732| Mfr #: 3GDV3

$1.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: FlutedMaterial: SteelBase Dia. (In.): 1.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1618732 Mfr #: 3GDV3
Style: FlutedMaterial: Steel
Base Dia. (In.): 1.00Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro Plastic, Steel Zinc Locknut
Diameter: 1.375"Item: Fluted Knob
Finish: zinc platedLength: 0.50"
Thread Size: 1/4-20Standards: -
Tap Type (In.): Thru, LockingCountry of Origin (subject to change): Multiple

Description

Fluted Knob, Length 1/2 In, Thread Size 1/4-20 In, Tap Type Thru,Locking In, Knob Type Black Polypro Plastic, Steel Zinc Locknut, Fluted Style, Steel, Zinc Plated

Reviews