Fluted Knob with Screw, 1/2-13 Thread Size, 2"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G2255714| Mfr #: 3GDZ1

$3.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Height (In.): 1-1/4Base Dia. (In.): 1.25Screw Length: 2"
Save 15%. Sign up for Z-mail.


Zoro #: G2255714 Mfr #: 3GDZ1
Height (In.): 1-1/4Base Dia. (In.): 1.25
Screw Length: 2"Material: steel
Diameter: 2-3/8"Thread Size: 1/2-13
Style: Fluted w/ScrewKnob Type: Black Polypro Plastic, Steel Zinc Insert
Length: 1-1/4"Finish: zinc plated
Height: 1-1/4"Item: Fluted Knob
Country of Origin (subject to change): Multiple


Fluted Knob, Screw Length 2 In., Length 1-1/4 In., Thread Size 1/2-13, Diameter 2-3/8 In., Fits Hand Wheel Dia. (In.) -, Tap Type (In.) -, Base Dia. (In.) 1.25, Knob Type Black Polypro Plastic, Steel Zinc Insert, Style Fluted w/Screw, Material Steel, Finish Zinc Plated, Standards -, Includes -, Height 1-1/4 In., Height (In.) 1-1/4