Fluted Knob with Screw, 3/8-16 Thread Size, 2.25"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G0434427| Mfr #: 3GDY6

$2.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Fluted w/ScrewMaterial: SteelBase Dia. (In.): 1.25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0434427 Mfr #: 3GDY6
Style: Fluted w/ScrewMaterial: Steel
Base Dia. (In.): 1.25Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro Plastic, Steel Zinc Insert
Diameter: 2.375"Item: Fluted Knob
Finish: zinc platedLength: 1.25"
Screw Length: 2.25"Thread Size: 3/8-16
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Multiple

Description

Fluted Knob, Screw Length 2 1/4 In, Length 1 1/4 In, Thread Size 3/8-16 In, Knob Type Black Polypro Plastic, Steel Zinc Insert, Fluted w/Screw Style, Steel, Zinc Plated

Reviews