Fluted Knob, 1/4-20 Thread Size, 1.25"L, Blind Tap, Steel

INNOVATIVE COMPONENTS| Zoro #: G1150274| Mfr #: 3GDX5

$2.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Base Dia. (In.): 1.25
Material: steel
Diameter: 2.375"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1150274 Mfr #: 3GDX5
Base Dia. (In.): 1.25Material: steel
Diameter: 2.375"Thread Size: 1/4-20
Finish: zinc platedStyle: Fluted
Length: 1.25"Knob Type: Black Polypro Plastic, Steel Zinc Insert
Item: Fluted KnobTap Type (In.): Blind
Country of Origin (subject to change): Multiple

Description

Fluted Knob, Length 1 1/4 In, Thread Size 1/4-20 In, Tap Type Blind In, Knob Type Black Polypro Plastic, Steel Zinc Insert, Fluted Style, Steel, Zinc Plated

Reviews