PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Fluted Knob, 3/8-16 Thread Size, 1.25"L, Thru Tap, Steel

INNOVATIVE COMPONENTS| Zoro #: G0352091| Mfr #: 3GDY7

$2.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: FlutedMaterial: SteelBase Dia. (In.): 1.25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0352091 Mfr #: 3GDY7
Style: FlutedMaterial: Steel
Base Dia. (In.): 1.25Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro Plastic, Steel Zinc Insert
Diameter: 2.375"Item: Fluted Knob
Finish: zinc platedLength: 1.25"
Thread Size: 3/8-16Standards: -
Tap Type (In.): ThruCountry of Origin (subject to change): Multiple

Description

Fluted Knob, Length 1 1/4 In, Thread Size 3/8-16 In, Tap Type Thru In, Knob Type Black Polypro Plastic, Steel Zinc Insert, Fluted Style, Steel, Zinc Plated

Reviews