SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fluted Knob, 5/16-18 Thread Size, 1.25"L, Thru Tap, Steel

INNOVATIVE COMPONENTS| Zoro #: G2279356| Mfr #: 3GDY1

$2.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: FlutedMaterial: SteelBase Dia. (In.): 1.25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2279356 Mfr #: 3GDY1
Style: FlutedMaterial: Steel
Base Dia. (In.): 1.25Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro Plastic, Steel Zinc Insert
Diameter: 2.375"Item: Fluted Knob
Finish: zinc platedLength: 1.25"
Thread Size: 5/16-18Standards: -
Tap Type (In.): ThruCountry of Origin (subject to change): Multiple

Description

Fluted Knob, Length 1 1/4 In, Thread Size 5/16-18 In, Tap Type Thru In, Knob Type Black Polypro Plastic, Steel Zinc Insert, Fluted Style, Steel, Zinc Plated

Reviews