Fluted Knob, 1/4-20 Thread Size, 1.25"L, Thru, Locking Tap, Steel

INNOVATIVE COMPONENTS| Zoro #: G1837491| Mfr #: 3GDX6

$2.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: FlutedMaterial: SteelBase Dia. (In.): 1.25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1837491 Mfr #: 3GDX6
Style: FlutedMaterial: Steel
Base Dia. (In.): 1.25Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro Plastic, Steel Zinc Locknut
Diameter: 2.375"Item: Fluted Knob
Finish: zinc platedLength: 1.25"
Thread Size: 1/4-20Standards: -
Tap Type (In.): Thru, LockingCountry of Origin (subject to change): Multiple

Description

Fluted Knob, Length 1 1/4 In, Thread Size 1/4-20 In, Tap Type Thru, Locking In, Knob Type Black Polypro Plastic, Steel Zinc Locknut, Fluted Style, Steel, Zinc Plated

Reviews