Fluted Knob with Screw, 1/4-20 Thread Size, 0.625"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G1442822| Mfr #: 3GDU8

$1.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Fluted w/ScrewMaterial: SteelBase Dia. (In.): 1.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1442822 Mfr #: 3GDU8
Style: Fluted w/ScrewMaterial: Steel
Base Dia. (In.): 1.00Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro Plastic, Steel Zinc Insert
Diameter: 1.375"Item: Fluted Knob
Finish: zinc platedLength: 0.50"
Screw Length: 0.625"Thread Size: 1/4-20
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Multiple

Description

Fluted Knob, Screw Length 5/8 In, Length 1/2 In, Thread Size 1/4-20 In, Knob Type Black Polypro Plastic, Steel Zinc Insert, Fluted w/Screw Style, Steel, Zinc Plated

Reviews